Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Brass, 0.511"-27
Mfr # 38282-6-6B
Zoro # G9174634
original price:
$9.69
18% off
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 0.511"-27
- Thread Type Universal
- Fitting Connection Type Universal x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 38282-6-6B
- Zoro # G9174634
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 0.511"-27 |
Length (In.) | 2.15 |
Hydraulic Fitting Thread Size | 0.511"-27 |
For Hose Dash Size | -6 |
Overall Length | 2.15 in |
Barb Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Thread Type Universal, Overall Length 2.15 in, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-11)
- BROWNING Steel Finish Bore Gearbelt Pulley - 16LF100X3/4;BRO (16LF100X3/4)
- POWERDRIVE 3/4" Sheave 4.45" OD (AK46-3/4)
- FESTO Standards-Based Cylinder DSNU-16-100-PPV-A (DSNU-16-100-PPV-A)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (129HB-5-6)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-4-4B)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-02AS)
- Parker Push On Hose Fittings