Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Brass, 0.511"-27
Mfr # 38282-16-16B
Zoro # G9174311
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1 in
- Material Brass
- Thread Size 0.511"-27
- Thread Type SAE
- Fitting Connection Type SAE x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 38282-16-16B
- Zoro # G9174311
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 0.511"-27 |
Length (In.) | 3.31 |
Hydraulic Fitting Thread Size | 0.511"-27 |
For Hose Dash Size | -16 |
Barb Size | 1 in |
Overall Length | 3.31 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Fitting Size | 1 in x 1 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1 in, 300 psi, Fitting Shape Straight, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type SAE, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Thread Type SAE, Overall Length 3.31 in, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A85 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (3X630)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 67" (3V670)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692 (30E692)
- INA Needle Brg, Drawn Cup, Bore 15mm, OD 21mm (HK1512-B)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- SMC Straight Union, 8mm, TubexTube (KQ2H08-00A)
- Parker Push On Hose Fittings