Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Brass, 0.511"-27
Mfr # 38282-12-12B
Zoro # G9174205
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Material Brass
- Thread Size 0.511"-27
- Thread Type Universal
- Fitting Connection Type Universal x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 38282-12-12B
- Zoro # G9174205
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 0.511"-27 |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 3.31 |
Overall Length | 3.31 in |
Barb Size | 3/4 in |
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/4 in, 300 psi, Fitting Shape Straight, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Thread Type Universal, Overall Length 3.31 in, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 1 1/2 in Bore (ZUSAB-PB-1092)
- MARTIN SPROCKET & GEAR Timing Pulley, 24H200 (24H200)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2AK94 1 3/16 (2AK94 1 3/16)
- D&D 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (129HB-5-4)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-4-4B)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- AIGNEP USA Tube Union, 4mm Tube Sz, Brass, PK5 (50040N-4-PK5)
- Parker Push On Hose Fittings