Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, 9/16"-18, JIC
Mfr # 33982-6-6
Zoro # G9211649
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8 in
- Material Steel
- Thread Size 9/16"-18
- Thread Type JIC
- Fitting Connection Type JIC x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 33982-6-6
- Zoro # G9211649
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 9/16"-18 |
For Hose Dash Size | -6 |
Length (In.) | 1.85 |
Hydraulic Fitting Thread Size | 9/16"-18 |
Barb Size | 3/8 in |
Overall Length | 1.85 in |
Hose Fitting A Size | 9/16 in |
Compatible Pipe Size | 3/8 in |
Fitting Size | 9/16 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/8 in, 300 psi, Fitting Shape 90 Degrees Elbow, Thread Size 9/16 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 3/8 in, Thread Type JIC, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY3)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-50)
- ZORO SELECT Male Rod End, 3/8-24 x 3/8-24, RH (5RKE5)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/2 In., 1.6 gpm (37995891)
- PARKER Parker 68CA-14-12 Compress-Align Brass Male Connector - 7/8" Tube x 3/4" Male NPTF (68CA-14-12 PARKER)
- PARKER Swivel 1/2 in Hose I.D, 3/4"-16 Thread (30682-8-8-B)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (129HB-5-6)
- SMC Y Branch, 3/16 in., TubexMale BSPT (KQ2U05-02AS)
- Parker Hose Fittings