Shop All Hydraulic Hose Fittings
Parker
Hydraulic Hose Fitting, 9/16"-18, JIC
Mfr # 30682-6-8
Zoro # G9213539
product price: $8.15
/ea
Sold in multiples of 25 for $203.75
$203.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Hose Dash Size -8
- For Use With Hose Series 787ST, 787TC, 797ST, 797TC
- For Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 30682-6-8
- Zoro # G9213539
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 1.9 |
Thread Size | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Compatible Pipe Size | 3/8 in |
Hose Fitting A Size | 9/16 in |
Barb Size | 3/8 in |
Overall Length | 1.9 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 9/16 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 3/8 in, Thread Type JIC, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G1SC-250-B One-Piece Clamping Collar (G1SC-250-B)
- SKF SKF W17, Standard Accessories, SKF W17 (W17)
- TOMPKINS Hydraulic Fitting-Steel02MP-02FPX 90 (1501-02-02)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- PARKER Hydraulic Couplerm, TC372 (TC-372)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/4 (10143-4-4)
- PARKER Quick Connect, Socket, 3/4", 3/4"-14 (BH6-60W)
- PARKER Hydraulic Hose Fitting, Brass, 1-5/16"-12 (30682-16-16B)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4B)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-12-12)
- BUYERS PRODUCTS 1.5-11.5 Inch NPSM Female Pipe Swivel To 1.5-11.5 Female Pipe Thread 90° Elbow (H9455X24X24)
- Parker Hydraulic Hose Fittings