Shop All Hydraulic Hose Fittings
Parker
Hydraulic Hose Fitting, 9/16"-18, JIC
Mfr # 30682-6-6
Zoro # G9213189
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 787ST, 787TC, 797ST, 797TC
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 30682-6-6
- Zoro # G9213189
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 1.75 |
Thread Size | 9/16"-18 |
Barb Size | 3/8 in |
Compatible Pipe Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 9/16 in |
Overall Length | 1.75 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 9/16 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 3/8 in, Thread Type JIC, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 1 IDx1 1/4 In L, PK5 (RFI-1618-20)
- LINCOLN Rotary Pump, 3-Vane, 16 to 55 Gal. (1385)
- NTN Bearing, 1-1/4" Bore Dia., PBT Housing (SUCPPL207-20C0FG1)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 32" (BX32)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/2 (10143-8-8)
- PARKER Hydraulic Hose Fitting, 3/8"-18, NPTF (30182-6-6B)
- PARKER Hose Fitting, Male JIC, Straight, Hose 5/8 (10343-10-10)
- PARKER Fitting, Female ORS, Straight, 5/8 (1JS43-10-10)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-4-4)
- PARKER Hose Fitting, Female JIC, 90 Elbow, Hose 1 (13943-16-16)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 7/16-20 JIC (1AA4FJB4)
- Parker Hydraulic Hoses & Fittings