Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, 5/16"-18, JIC
Mfr # 37782-6-6
Zoro # G9212452
product price: $16.29
/ea
Sold in multiples of 10 for $162.90
$162.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8 in
- Material Steel
- Thread Size 3/8" 5/8"x18"
- Thread Type JIC
- Fitting Connection Type JIC x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 37782-6-6
- Zoro # G9212452
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8" 5/8"x18" |
For Hose Dash Size | -6 |
Barb Size | 3/8 in |
Length (In.) | 2.08 |
Hydraulic Fitting Thread Size | 5/16"-18 |
Overall Length | 2.08 in |
Hose Fitting B Size | 3/8 in |
Fitting Size | 5/16 in x 3/8 in |
Compatible Pipe Size | 3/8 in |
Hose Fitting A Size | 5/16 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/8 in, 300 psi, Fitting Shape 45 Degrees Elbow, Thread Size 3/8 In. 5/8 In.x18 In., Barb Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 3/8 in, Thread Type JIC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 1-Ph (FE1076SU)
- TOMPKINS Hydraulic Fitting-Steel20FJ CAP (0304-C-20)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- HHIP CCMT-21.51-HM Coated Carbide Insert (6003-5021)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (129HB-5-6)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (129HB-5-4)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-4-4B)
- ZORO SELECT Straight Double Bolt or Band, 3/4 in Hose I.D, 3/4 in Thread (3MC01)
- Parker Hose Fittings