Shop All Hydraulic Hose Fittings
Parker
Hydraulic Hose Fitting, 3/8"-18, NPTF
Mfr # 30182-6-6
Zoro # G9213502
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Hose Dash Size -6
- For Use With Hose Series 787ST, 787TC, 797ST, 797TC
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 30182-6-6
- Zoro # G9213502
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 1.76 |
Thread Size | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.78 in |
Hose Fitting A Size | 3/8 in |
Compatible Pipe Size | 3/8 in |
Barb Size | 3/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 3/8 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, Compatible Pipe Size 3/8 in, Thread Type NPTF, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch NPTF Port Single Element Sump Strainer (SI2003)
- ARROW PNEUMATICS Filter Element Kit, For Air; Oil (EK9072)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- ADAPTALL Hose Adapter, 16 mm, Metric, 3/8", NPT (9235-16-06)
- PARKER Fitting, Female ORS, Straight, 3/8 (1JS43-6-6)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-6-4)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-8-6)
- PARKER Crimp Fitting, 5/8" I.D., M26-1.5, F, Metric (1CA43-18-10)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-4-6)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 5/8 (1J943-10-10)
- GATES MegaCrimp Couplings (16G-16FFORX45S)
- Parker Hydraulic Hoses & Fittings