Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, 3/8"-18, NPSM
Mfr # 37G82-6-6
Zoro # G9212592
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8 in
- Material Steel
- Thread Size 3/8"-18
- Thread Type NPSM
- Fitting Connection Type NPSM x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 37G82-6-6
- Zoro # G9212592
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8"-18 |
Barb Size | 3/8 in |
Overall Length | 1.75 in |
For Hose Dash Size | -6 |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 1.75 |
Hose Fitting A Size | 3/8 in |
Compatible Pipe Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 3/8 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 3/8 in, Thread Type NPSM, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K030)
- IGUS Flange, 4 Bolt, Bore Dia 0.3750 In (EFSI-06 R)
- ZORO SELECT Coupler, Triple End (3LX87)
- CONSOLIDATED BEARINGS Thrust Ball Bearing. (W-5/8)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- FESTO Multiple Distributor QSQ-8-6 (QSQ-8-6)
- Parker Push On Hose Fittings