Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, 1/4"-18, NPTF
Mfr # 31382-4-4
Zoro # G9213064
original price:
$9.85
5% off
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4 in
- Material Steel
- Thread Size 1/4"-18
- Thread Type NPTF
- Fitting Connection Type Hose Barb x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 31382-4-4
- Zoro # G9213064
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Hydraulic Fitting Thread Size | 1/4"-18 |
Overall Length | 1.6 in |
Barb Size | 1/4 in |
Length (In.) | 1.6 |
For Hose Dash Size | -4 |
Hose Fitting B Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Compatible Pipe Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, Compatible Pipe Size 1/4 in, Thread Type NPTF, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4PS4)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122165-00)
- SPEEDAIRE 14.1 oz Multipurpose Grease Can Blue, 10 PK (2EPU9)
- D&D 1750mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1750)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-4-4B)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-34AS)
- Parker Hose Fittings