Shop All Hydraulic Hose Fittings
Parker
Hydraulic Hose Fitting, 1/4"-18, NPTF
Mfr # 30182-4-8B
Zoro # G9212909
product price: $20.15
/ea
Sold in multiples of 10 for $201.50
$201.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 787ST, 787TC, 797ST, 797TC
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 30182-4-8B
- Zoro # G9212909
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.93 |
Thread Size | 1/4"-18 |
Barb Size | 1/2 in |
Overall Length | 1.93 in |
Compatible Pipe Size | 1/4 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Compatible Pipe Size 1/4 in, Thread Type NPTF, Overall Length 1.93 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE PARA-FLEX ELEMENT COUPLING PARTS AND ACCESSORY (PX140 011114)
- CAMOZZI Complete Bowl With Semi Automatic-Manual Drain (MC2-F71)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D727)
- ARROW PNEUMATICS Speed Control Muffler, 3/8", PK10 (ASP-3SC)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-6-6)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-8-6)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-4-6)
- PARKER Quick Connect, Socket, 3/4", 3/4"-14 (BH6-60W)
- PARKER Crimp Fitting, 3/4" I.D., F, ORS (1JC43-12-12)
- PARKER Crimp Fitting, 90 deg., 1/2" ID, 1/2", MNPTF (11L43-8-8)
- GATES Hydraulic Adapter-Sae To Sae, G60312-1210 (G60312-1210)
- Parker Hydraulic Hose Fittings