Shop All Hydraulic Hose Fittings
Parker
Hydraulic Hose Fitting, 1/4"-18, NPTF
Mfr # 30182-4-6B
Zoro # G9211944
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 787ST, 787TC, 797ST, 797TC
- For Hose Dash Size -6
- For Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 30182-4-6B
- Zoro # G9211944
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.78 |
Thread Size | 1/4"-18 |
Compatible Pipe Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Barb Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.78 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Compatible Pipe Size 1/4 in, Thread Type NPTF, Overall Length 1.78 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strainer, Suction, 1-1/4 In (24W723)
- VELVAC Air Cylinder, 3 1/2 in Bore, 6 17/25 in Stroke, Double Acting (100131)
- NUMATICS Clamp, Series 652 (P652AT502466001)
- USA INDUSTRIALS Aftermarket Northwest Electric Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1632W)
- PARKER Crimp Fitting, 3/8" I.D., F, BSPP (19243-6-6)
- PARKER Hydraulic Couplerm, TC372 (TC-372)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (30682-6-6)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, BSPP (1FU43-8-8)
- PARKER Fitting, Female ORS, Straight, 1/2 (1JS43-8-8)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-6-6)
- UNIVERSAL HYDRAULIC HOSE 3/8""X144"" (98398262)
- Parker Hydraulic Hoses & Fittings