Shop All Hydraulic Hose Fittings
Parker
Hydraulic Hose Fitting, 1/4"-18, NPTF
Mfr # 30182-4-4
Zoro # G9212985
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Hose Dash Size -4
- For Use With Hose Series 787ST, 787TC, 797ST, 797TC
- For Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 30182-4-4
- Zoro # G9212985
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.57 |
Thread Size | 1/4"-18 |
Overall Length | 1.57 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Compatible Pipe Size | 1/4 in |
Barb Size | 1/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, Compatible Pipe Size 1/4 in, Thread Type NPTF, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Mechanical Valve, 5 Port, Roller Plunger (VZM450-N01-06S)
- GATES Truflex V-Belts, 5L760 (5L760)
- CONRADER Pressure Relief Valve, 75 PSI (SRV187-75)
- FESTO One-Way Flow Control Valve GR-3/8-B (GR-3/8-B)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-5-4)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12B)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-6-4)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-8-8)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-8-6)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0006 (G60402-0006)
- Parker Hydraulic Hose Fittings