Shop All Hydraulic Hose Fittings
Parker
Hydraulic Hose Fitting, 1/2"-14, NPTF
Mfr # 30282-8-8B
Zoro # G9213399
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 787ST, 787TC, 797ST, 797TC
- For Hose Dash Size -8
- For Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 30282-8-8B
- Zoro # G9213399
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.16 |
Thread Size | 1/2"-14 |
Overall Length | 1.5 in |
Compatible Pipe Size | 1/2 in |
Barb Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Compatible Pipe Size 1/2 in, Thread Type NPTF, Overall Length 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASON INDUSTRIAL 1/2X58 Blk Rubb V-Belt (A56)
- DAYTON 3/B150 Banded V-Belt, 153-3/4" Outside Length, 2" Top Width, 3 Ribs (13V513)
- TB WOODS FHP Sheave, 2AK34-QT (2AK34)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-41-G)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-4-4)
- PARKER Hose Fitting, Female JIC, 90 Elbow, Hose 1 (13943-16-16)
- PARKER Crimp Fitting, 3/8" I.D., F, BSPP (19243-6-6)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-10-10)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-4-4)
- PARKER Fitting, Female ORS, Straight, 3/4 (1JS43-12-12)
- UNIVERSAL HYDRAULIC HOSE 1/2""X72"" (98398324)
- Parker Hydraulic Hoses & Fittings