Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, 1/2"-14, NPSM
Mfr # 37G82-8-8
Zoro # G9213554
product price: $10.19
/ea
Sold in multiples of 5 for $50.95
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Material Steel
- Thread Size 1/2"-14
- Thread Type NPSM
- Fitting Connection Type NPSM x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 37G82-8-8
- Zoro # G9213554
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Barb Size | 1/2 in |
For Hose Dash Size | -8 |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.07 |
Overall Length | 2.07 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Compatible Pipe Size | 1/2 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Barb Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 1/2 in, Thread Type NPSM, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC7)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS173B7T125, Suction Strainer, 125 micron, Outside-In (MF0062200)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 48in OC, 2 Band (2/BX45)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10, Hose Clamp Screw Material: Zinc Plated Steel (5710)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (129HB-5-6)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- PARKER Parker 68CA-14-12 Compress-Align Brass Male Connector - 7/8" Tube x 3/4" Male NPTF (68CA-14-12 PARKER)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 3/8, PK5 (87000-06-02)
- Parker Hose Fittings