Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, 1/2"-14, NPSM
Mfr # 37G82-8-10
Zoro # G9213021
product price: $21.75
/ea
Sold in multiples of 10 for $217.50
$217.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5/8 in
- Material Steel
- Thread Size 1/2"-14
- Thread Type NPSM
- Fitting Connection Type NPSM x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 37G82-8-10
- Zoro # G9213021
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Barb Size | 1/2 in |
For Hose Dash Size | -10 |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.47 |
Overall Length | 2.47 in |
Compatible Pipe Size | 5/8 in |
Hose Fitting B Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 5/8 in, 300 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Barb Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 5/8 in, Thread Type NPSM, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Air Compressor Motor, 5 HP, 3450 RPM, 208-230V, ODP, R56Y Frame (B384)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 44.4 inch OD (6C440J)
- DAYTON 2L140 Cogged V-Belt, 14" Outside Length, 1/4" Top Width, 1 Ribs (13V774)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-4-4B)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- FESTO Push-In T-Connector QBT-1/2T-U (QBT-1/2T-U)
- Parker Push On Hose Fittings