Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, 1-1/16"-14, SAE
Mfr # 30882-12-12
Zoro # G9211725
product price: $18.19
/ea
Sold in multiples of 10 for $181.90
$181.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Material Steel
- Thread Size 1-1/16"-14
- Thread Type SAE
- Fitting Connection Type SAE x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 30882-12-12
- Zoro # G9211725
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1-1/16"-14 |
Overall Length | 2.65 in |
Length (In.) | 2.65 |
For Hose Dash Size | -12 |
Hydraulic Fitting Thread Size | 1-1/16"-14 |
Barb Size | 3/4 in |
Hose Fitting A Size | 1 1/16 in |
Hose Fitting B Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Fitting Size | 1-1/16 in x 3/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/4 in, 300 psi, Fitting Shape Straight, Thread Size 1-1/16 In.-14, Barb Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type SAE, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 3/4 in, Thread Type SAE, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression Cross (7955X06X06X06X06)
- SWING Coupler, TST, SC-D, 3/8" Male NPT (20500037)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Temp.: 125 Degrees F (C28-03-FKG0B)
- BRENNAN INDUSTRIES JIC CAP AND PLUG KIT WITH BOX (KT1001-JIC)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- PARKER Parker 68CA-14-12 Compress-Align Brass Male Connector - 7/8" Tube x 3/4" Male NPTF (68CA-14-12 PARKER)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (31382-4-4)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (129HB-5-4)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5, Hex Size: 13 mm (50110N-6-1/8-PK5)
- Parker Hose Fittings