Shop All Hydraulic Crimping Tools
Parker
Hydraulic Hose Crimp Machine, Portable
Mfr # 82C-061L
Zoro # G3965818
product price: $4,030.99
/ea
Free Shipping & Returns
$4,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Hydraulic Hose Crimping
- Mounting - Hose Crimper Portable
- Compatible With - Hose Crimping Parker Hannifin 43 Series Hose and Fittings
- Hydraulic Hose Capacity - Crimper Up to 1-1/4 in Hose
- Input Required - Hydraulic Hose Crimping 10,000 psi Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 82C-061L
- Zoro # G3965818
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Height | 30 in |
Width | 15 in |
Depth | 12 in |
Width (In.) | 15 |
Depth (In.) | 12 |
Height (In.) | 30 |
Tool Length | 12 in |
Tool Width | 15 in |
Maximum Hose Crimping Size | 1 1/4 in |
Tool Height | 30 in |
Description
Hydraulic Hose Crimping Machine, Mounting Type Portable, Minimum Hose Crimping Size Not Applicable, Maximum Hose Crimping Size 1 1/4 in, Hydraulic Hose Type Compatibility Up to 1 1/4 in ID 2 Wire Braid, Up to 5/8 in ID 4 Wire Spiral, Power Source Hydraulic-Powered, Voltage Not Applicable, Maximum Operating Pressure 10,000 psi, Pump Type External (No Pump Included), Crimping Force 30 ton, Includes Black Die Ring, Crimp Head, Hose Assembly, Silver Die Ring, Stand Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2T16)
- ALLEN BRADLEY Ac Drive 22BD010N104 (22B-D010N104)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 115 psi (ST25-1A115)
- CENTURY Belt Drive Motor, 1/2 HP, OEM Replacement Brand: Triangle Engineering (OTEB2054AV1)
- PARKER Crimping Machine, Force 125 ton, L 23 in (83C-081)
- PARKER Crimping Machine, Force 30 ton, L 12 in (82C-KKB)
- PARKER Hose CrimpingMachine, Force 30 ton, L 6 in (94C-002-PFD)
- PARKER Hydraulic Hose Crimp Machine, Bench Mount (80C-061)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- WEATHERHEAD Spacer Ring, 16952 (T-480-68)
- S&G TOOL AID $PANEL CRIMPER PNEUMATIC (SG91625)
- Parker Hydraulic Crimping Tools