Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Cap, Steel, 9200 psi
Mfr # 6FNMLS
Zoro # G2119657
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 3/8 in
- Fitting Connection Type ORFS
- Max. Working Pressure @ 70 F 9,200 psi
- Thread Size 11/16"-16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6FNMLS
- Zoro # G2119657
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in |
Thread Size | 11/16"-16 |
For Hose Dash Size | -6 |
Details
Item | Hydraulic Hose Cap |
Fitting Connection Type | ORFS |
Max. Working Pressure @ 70 F | 9,200 psi |
Material | Steel |
Material Grade | 1008 |
Finish/Coating | Zinc Plated |
For Hose I.D. | 1 in |
Description
Hydraulic Hose Cap, For Hose Dash Size -6, For Hose I.D. 1 in, Thread Size 11/16 In.-16, 9,200 psi, Finish/Coating Zinc Plated, Steel, 1008
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX83 Cogged V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ1)
- HEPCOMOTION Lubricator, Flanged, 50 mm Lx33.5 mm H (LB76F)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- CONTROL DEVICES Cold Start Valve, 1/4 in., Brass (CS25-100)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/4In (12 F65OL-S)
- PARKER Swivel Connect, Zinc Steel, SAE, 1/4In (4 F65OL-S)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 1/4In (4 HL6-S)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 FF-SS)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 FG-SS)
- PARKER Strt Elbow, 90, Zinc Stl, SAExORFS, 3/4In (12-10 C5OLO-S)
- ANCHOR FLUID POWER 3/4" CODE 61 CARBON STEEL FLANGE PLUG (12FOP)
- Parker Hydraulic Hose Adapters & Plugs