Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Cap, Steel, 6000 psi
Mfr # 16FNMLS
Zoro # G2119532
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1 in
- Fitting Connection Type ORFS
- Max. Working Pressure @ 70 F 6,000 psi
- Thread Size 1 7/16"-12
- For Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 16FNMLS
- Zoro # G2119532
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in |
Thread Size | 1 7/16"-12 |
For Hose Dash Size | -16 |
Details
Item | Hydraulic Hose Cap |
Fitting Connection Type | ORFS |
Max. Working Pressure @ 70 F | 6,000 psi |
For Hose I.D. | 1 in |
Material | Steel |
Finish/Coating | Zinc Plated |
Material Grade | 1008 |
Description
Hydraulic Hose Cap, For Hose Dash Size -16, For Hose I.D. 1 in, Thread Size 1 7/16 In.-12, 6,000 psi, Finish/Coating Zinc Plated, Steel, 1008
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Chlorine Free Emulsion, 1 gal., Jug (E925/1)
- PARKER Tubing, Red, Shore A 95, 1/4" I.D. (95UFS-64-RED-025)
- DAYTON 5L580 V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (5L580)
- MEGADYNE FHP V-BELTS (3L210)
- PARKER Hydraulic Hose Adapter, 1.13" L, 4800 psi (3/8 GG-SS)
- PARKER Hydraulic Hose Cap, Steel, 9200 psi (6FNMLS)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 3/8 PTR-SS)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/8In (6-6 F6L-S)
- PARKER Hydraulic Hose Adapter, 1.06" L, 7200 psi (1/8 FF-SS)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 X 1/4 FF-SS)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X12X08)
- Parker Hydraulic Hoses & Fittings