Shop All Hydraulic Hose Fittings
Parker
Hydraulic Hose Cap, Steel, 6000 psi
Mfr # 12FNMLS
Zoro # G8682609
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Dash Size -12
- For Hose I.D. 1 in
- Fitting Connection Type ORFS
- Fitting Size 3/4 in
- Max. Working Pressure @ 70 F 6,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12FNMLS
- Zoro # G8682609
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in |
Thread Size | 1 3/16"-12 |
Details
Item | Hydraulic Hose Cap |
For Hose I.D. | 1 in |
Fitting Connection Type | ORFS |
Max. Working Pressure @ 70 F | 6,000 psi |
Material | Steel |
Material Grade | 1008 |
Finish/Coating | Zinc Plated |
Description
Hydraulic Hose Cap, For Hose Dash Size -12, For Hose I.D. 1 in, Thread Size 1 3/16 In.-12, 6,000 psi, Finish/Coating Zinc Plated, Steel, 1008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BX77 Cogged V-Belt, 1 Ribs (42W433)
- LOCTITE Anti Seize, Marine, 8 oz, Brush Top Can LB 8023(TM) (299175)
- FESTO Standards-Based Cylinder DSNU-20-50-P-A (DSNU-20-50-P-A)
- TIMKEN TIM-388TD, Tapered Roller Bearing 4 Od, Trb Double Row Cone 4 Od, 388TD (388TD)
- PARKER Hose Fitting, Male JIC, Straight, Hose 5/8 (10343-10-10)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC, Barb Size: 1/4 in (30682-4-4)
- PARKER SAE ORB ADJ-FORB-FORB TEE (8 AOG5JG5-S)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-6-8)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-8-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13743-6-4)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- Parker Hydraulic Hoses & Fittings