Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 2.94" L, 3000 psi
Mfr # 1/2 MRO-SS
Zoro # G6139449
Sold in multiples of 5 for $494.95
Free Shipping & Returns
$494.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/2 in x 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1/2 MRO-SS
- Zoro # G6139449
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 2.94 |
Hose Fitting C Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, Thread Size 1/2 In.-14, Fitting Shape Tee, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V335 V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V709)
- D&D Timing Belt, D5M, 25 x 1270mm PL, T254 (D1270-5M-25)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6316)
- NSK NSK-6205VV, 6200 Series Single Row Deep Groove Ball Bearing, 6205VV (6205VV)
- PARKER Hydraulic Hose Adapter, 1.89" L, 7200 psi (1/2 FF-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD45-SS)
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (32 FNL-S)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- PARKER 3/8" Compression 316 SS Nut (6 BU-SS)
- TOMPKINS Hydraulic Fitting-Stainless06FP-06FP-SS (SS-5000-06-06-FG)
- Parker Hydraulic Hose Adapters & Plugs