Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 2.48" L, 3600 psi
Mfr # 1 1/4 FF-SS
Zoro # G6139108
product price: $197.99
/ea
Sold in multiples of 2 for $395.98
Free Shipping & Returns
$395.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 2 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1 1/4 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 1/4 FF-SS
- Zoro # G6139108
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 2 3/4 in |
Fitting Size | 1 1/4 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Length (In.) | 2.48 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, 3,600 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 2 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI EPB12NFC, Pressure Line, 10 micron, Outside-In (MF0058396)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZVJ5)
- PIX Belt, B, 21/32 x 96 in. OC, 2 Band (2HB93)
- CENTURY MODEL-CFHP-56FR (RB1104AV1)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (1/4 X 1/8 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 X 1/4 FG-SS)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 X 1/2 FF-SS)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 1/4In (4 HL6-S)
- BRENNAN INDUSTRIES 32FJ-20MJ Straight Reducer (1Pc/Rigid) (2406-32-20)
- Parker Hydraulic Hose Adapters & Plugs