Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.96" L, 6600 psi
Mfr # 3/4 X 1/2 FF-SS
Zoro # G6139010
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in, 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/4 X 1/2 FF-SS
- Zoro # G6139010
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in, 3/4 in |
Fitting Size | 3/4 in x 1/2 in |
Thread Size | 1/2"-14, 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 1.96 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.96 in |
Description
Hydraulic Hose Adapter, Thread Size 1/2 In.-14, 3/4 In.-14, Fitting Shape Straight, Rigid, 6,600 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.96 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-GE15ES, Spherical Plain Brgs, GE15ES (GE15ES)
- INGERSOLL-RAND Torque Arm, Bench Mount, 100 Nm (QTA100)
- THOMSON Support Rail, Steel, .500 In D, 24 In (LSR8-PDL24)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- PARKER Hydraulic Hose Adapter, 1.89" L, 3600 psi (1 GG-SS)
- PARKER Hydraulic Hose Adapter, 2.18" L, 5000 psi (1/4 MRO-SS)
- PARKER Hydraulic Hose Adapter, 0.46" L, 7200 psi (1/4 HHP-SS)
- PARKER Hydraulic Hose Adapter, 2.44" L, 4500 psi (3/8 MRO-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-SS)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In (8 C6LO-S)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X16X08)
- Parker Hydraulic Hoses & Fittings