Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.96" L, 6600 psi
Mfr # 3/4 FF-SS
Zoro # G6139126
product price: $32.85
/ea
Sold in multiples of 5 for $164.25
$164.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/4 FF-SS
- Zoro # G6139126
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.96 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1.96 in |
Description
Hydraulic Hose Adapter, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 6,600 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.96 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A38 V Belt, 40 in Outside Length, 1/2 in Top Width, 1 Ribs (A38)
- BESTORQ MTD/Cub Cadet/White 17ASDALC010 Z-FORCE L60(60" Deck) Zero Turn Mower Replacement Belt, B159 (B159)
- MAIN FILTER Hydraulic Filter, replaces FILTERSOFT H9208MABL, Pressure Line, 3 micron, Outside-In (MF0058432)
- LIFT-ALL Hose Halter, Hose ID1 to 4 In, L 40 (HH140)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4 FLO-S)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/4 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 3/8 FF-SS)
- PARKER Hydraulic Hose Adapter, 1.25" L, 7200 psi (1/4 X 1/8 FF-SS)
- PARKER Strt Elbow, 90, Zinc Stl, SAExORFS, 3/4In (12-16 C5OLO-S)
- PARKER Hydraulic Hose Adapter, 1.06" L, 6600 psi (3/4 HP-SS)
- ADAPTALL Hose Adapter, 12 mm, Metric, 3/8", NPT (9235-1206)
- Parker Hydraulic Hose Adapters & Plugs