Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.93" L, 2400 psi
Mfr # 1 1/2 X 1 1/4 GG-SS
Zoro # G6139765
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/4 in, 1 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1 1/4 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 1/2 X 1 1/4 GG-SS
- Zoro # G6139765
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/4 in, 1 1/2 in |
Fitting Size | 1 1/4 in x 1 1/2 in |
Thread Size | 1-1/4"-11-1/2, 1"-11-1/2 |
Length (In.) | 1.93 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/2 in |
Description
Hydraulic Hose Adapter, Thread Size 1-1/4 In.-11-1/2, 1 In.-11-1/2, Fitting Shape Straight, Rigid, 2,400 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, 1 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Electric MPW40-3-U016 Motor Protector, 40A Operating Current, 10-16A Overload Range, 100kA (MPW40-3-U016)
- AERCO Actuator, Boiler and Water Heater (69170)
- TRITAN Two Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.55-in. OD (2AK25 X 5/8)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-6-010-E1 (VPPE-3-1-1/8-6-010-E1)
- PARKER Hydraulic Hose Adapter, 1.89" L, 7200 psi (1/2 FF-SS)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 3/8In (6 C6LO-S)
- PARKER 3/8" x 3/4" Compression 316 SS Sanitary Flange (6-12 ZHLS-SS)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 3/8 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1.21" L, 6000 psi (1/4 X 1/8 FG-SS)
- PARKER Hydraulic Hose Adapter, 2.44" L, 4500 psi (3/8 MRO-SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring 90° Union Elbow (4505X20X20)
- Parker Hydraulic Hoses & Fittings