Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.78" L, 6600 psi
Mfr # 3/4 X 1/4 FF-SS
Zoro # G6139029
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/4 X 1/4 FF-SS
- Zoro # G6139029
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/4 in |
Fitting Size | 3/4 in x 1/4 in |
Thread Size | 1/4"-18, 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.78 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 1.78 in |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, 3/4 In.-14, Fitting Shape Straight, Rigid, 6,600 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.78 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 2 x 55.4in OC (3226V545)
- ALEMITE Grease Fitting Thread Forming, 1/4"-28 (A3038)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116763-13)
- MIDWEST FASTENER 1/2" Ball Bearings 10PK (72852)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (20 FNL-S)
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 FF-SS)
- PARKER 3/8" Compression 316 SS Cap (6 FNL-SS)
- PARKER Hydraulic Hose Adapter, 0.56" L, 7200 psi (1/8 HP-SS)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (1/4 FF-SS)
- WORLD WIDE FITTINGS O-Ring Hollow Hex Plug Stainless Steel (6408HHPX08SS)
- Parker Hydraulic Hoses & Fittings