Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.77" L, 3600 psi
Mfr # 1 X 3/4 GG-SS
Zoro # G6139780
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in, 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1 X 3/4 GG-SS
- Zoro # G6139780
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in, 1 in |
Fitting Size | 3/4 in x 1 in |
Thread Size | 1"-111/2, 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 1.77 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 1.77 in |
Description
Hydraulic Hose Adapter, Thread Size 1 In.-111/2, 3/4 In.-14, Fitting Shape Straight, Rigid, 3,600 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.77 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L110-5-8)
- KBC Ball Bearing, 70mm x 150mm x 35mm, single row deep groove ball bearing, two shields, C3 Fit (6314-ZZ KBC)
- CONTINENTAL CONTITECH 4/BX68 Banded Cogged V-Belt, 71" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX68)
- DIXON Wilkerson Standard Regulator, R28, 3/4" (R28-06RG)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 FG-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 4500 psi (3/8 CD-SS)
- PARKER 1/2" SAE-ORB x ORFS 316 SS Straight Thread Connector (8 F5OLO-SS)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 1/4 PTR-SS)
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 3/8In (6 HLO-S)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X02)
- Parker Hydraulic Hose Adapters & Plugs