Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.77" L, 3600 psi
Mfr # 1 X 1/2 GG-SS
Zoro # G6139799
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in, 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/2 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 X 1/2 GG-SS
- Zoro # G6139799
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in, 1 in |
Fitting Size | 1/2 in x 1 in |
Thread Size | 1"-11-1/2, 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 1.77 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.77 in |
Description
Hydraulic Hose Adapter, Thread Size 1 In.-11-1/2, 1/2 In.-14, Fitting Shape Straight, Rigid, 3,600 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.77 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTFR6009)
- FESTO Shock Absorber DYSW-4-6-Y1F (DYSW-4-6-Y1F)
- PARKER Compressed Air/Gas Carbon Filter (8104N-0A0-000)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC (2603-06-06-06-FG)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD45-SS)
- PARKER 1/2" SAE-ORB x ORFS 316 SS Straight Thread Connector (8 F5OLO-SS)
- PARKER Hydraulic Hose Adapter, 1.89" L, 3600 psi (1 GG-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (8 PNLO-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- PARKER Hydraulic Hose Adapter, 0.3" L, 7200 psi (1/8 HHP-SS)
- EATON AEROQUIP Adpt, MORB-FNPSM, 7/16-20, 1/4-18, Strt (2066-4-4S)
- Parker Hydraulic Hose Adapters & Plugs