Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.76" L, 5000 psi
Mfr # 1/4 MMO-SS
Zoro # G6139397
Sold in multiples of 5 for $239.95
$239.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/4 in x 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1/4 MMO-SS
- Zoro # G6139397
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.76 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting C Size | 1/4 in |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, Fitting Shape Tee, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-SYNC TORQUE Timing Belt, D5M, 15 x 1100mm PL, T220 (D1100-5M-15)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (36VF01)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405507SC)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 FF-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4 FLO-S)
- PARKER Hydraulic Hose Adapter, 1.5" L, 6000 psi (1/2 GG-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-12 FLO-S)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (20 FNL-S)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/4In (12 HL6-S)
- PARKER Hydraulic Hose Adapter, 1" L, 3000 psi (1/2 CD-SS)
- EATON AEROQUIP Adpt, MNPT, 1/2-14, Pipe Plug (2082-8S)
- Parker Hydraulic Hoses & Fittings