Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.75" L, 4800 psi
Mfr # 3/4 X 1/4 FG-SS
Zoro # G6138758
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3/4 X 1/4 FG-SS
- Zoro # G6138758
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/4 in |
Fitting Size | 3/4 in x 1/4 in |
Thread Size | 1/4"-18, 3/4"-14 |
Length (In.) | 1.75 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.75 in |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, 3/4 In.-14, Fitting Shape Straight, Rigid, 4,800 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTM, Hose Fitting B Connection Type NPTF, Overall Length 1.75 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- COXREELS Swivel, 180 Deg., Steel, 2 in FNPT Inlet (8959)
- CRC Extreme Duty, Open Gear and Chain Lubricant, 25 to 350 Degree F, 12 oz Aerosol Can (03058)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881), PK 25 (CA881-25K)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 3/8In (6 C6LO-S)
- PARKER Hydraulic Hose Adapter, 0.94" L, 6000 psi (1/4 X 1/8 GG-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 4500 psi (3/8 CD-SS)
- PARKER Hydraulic Hose Adapter, 1.93" L, 4800 psi (3/4 X 1/2 FG-SS)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/4 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD45-SS)
- TOMPKINS Hydraulic Fitting-Steel16FJ-12MJ (2406-16-12)
- Parker Hydraulic Hoses & Fittings