Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.7" L, 7200 psi
Mfr # 1/2 X 3/8 FF-SS
Zoro # G6139047
product price: $25.99
/ea
Sold in multiples of 5 for $129.95
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/2 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/2 X 3/8 FF-SS
- Zoro # G6139047
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 1/2 in |
Fitting Size | 1/2 in x 3/8 in |
Thread Size | 1/2"-14, 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 1.70 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.7 in |
Description
Hydraulic Hose Adapter, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape Straight, Rigid, 7,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.7 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Double Row Ball Bearings (5209H)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B73)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20RSS (MR20RSS)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12 L, PK50 (5050016)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (24 FNL-S)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- PARKER Hydraulic Hose Adapter, 1.06" L, 6600 psi (3/4 HP-SS)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/4In (12 HL6-S)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1.13" L, 4800 psi (3/8 GG-SS)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/16-12, 1-5/8-12, El (2062-20-16S)
- Parker Hydraulic Hose Adapters & Plugs