Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.5" L, 6000 psi
Mfr # 1/2 X 1/8 FG-SS
Zoro # G6138785
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/2 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/2 X 1/8 FG-SS
- Zoro # G6138785
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/2 in |
Fitting Size | 1/2 in x 1/8 in |
Thread Size | 1/2"-14, 1/8"-27 |
Length (In.) | 1.50 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/8 in |
Overall Length | 1.5 in |
Description
Hydraulic Hose Adapter, Thread Size 1/2 In.-14, 1/8 In.-27, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.5 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6029)
- CONRADER Safety Valve, Soft Seat, 1/4In, 175 PSI, SS (SRV250-V-SS-175)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1 in Hose ID, Hose Barb x NPT, 1 in x 1 in, Brass, 6AFN7 (6AFN7)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- PARKER Elbow, 90, Zinc Pltd Steel, MxORFS, 1/2In (8-8 CLO-S)
- PARKER Hydraulic Hose Cap, Steel, 9200 psi (6FNMLS)
- PARKER 1/4" Compression 316 SS Bite Ferrules (4 TU-SS)
- PARKER Hydraulic Hose Adapter, 1.06" L, 7200 psi (1/8 FF-SS)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/8In (6 F65OL-S)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/4In (12 HL6-S)
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-20MOR (4604-24-20)
- Parker Hydraulic Hoses & Fittings