Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.5" L, 6000 psi
Mfr # 1/2 GG-SS
Zoro # G6139920
Sold in multiples of 5 for $154.95
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1/2 GG-SS
- Zoro # G6139920
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Length (In.) | 1.50 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.5 in |
Description
Hydraulic Hose Adapter, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.5 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL COUPLER Hi Side Man R134a w/ 1/4"SLx16m (ME82834)
- DAYTON Brake, Magnetic Disc, Torque 6 Ft-Lb (2LYU9)
- PREVOST Industrial Safety Coupler, 1/4" FNPT (ISI 081201)
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI (LSP151-05-01)
- PARKER Hydraulic Hose Adapter, 1.32" L, 5000 psi (1/8 MMO-SS)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 3/8In (6 HLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-SS)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (20 FNL-S)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 3/8 PTR-SS)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (1/4 X 1/8 PTR-SS)
- TOMPKINS Hydraulic Fitting-Steel05MJ-04MP (2404-05-04)
- Parker Hydraulic Hoses & Fittings