Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.45" L, 7200 psi
Mfr # 1/4 FF-SS
Zoro # G6139150
product price: $24.25
/ea
Sold in multiples of 2 for $48.50
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 FF-SS
- Zoro # G6139150
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.45 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.45 in |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 7,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.45 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-10X1, 5-BL (PUN-10X1,5-BL)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- PRECISION BRAND Hose Clamp, 5/16" to 7/8" Dia., PK10 (M6S)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCX7)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 X 1/4 FG-SS)
- PARKER Elbow, 90, Zinc Pltd Steel, MxORFS, 1/2In (8-8 CLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (24 PNLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (8 PNLO-S)
- PARKER Hydraulic Hose Adapter, 1.36" L, 4800 psi (1 X 3/4 PTR-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/4In (12 FLO-S)
- DIXON DQC VEP Dust Plug, 1-1/2 in Nominal, Aluminum, Domestic (12VEPDP-A)
- Parker Hydraulic Hoses & Fittings