Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.44" L, 6000 psi
Mfr # 3/8 X 1/4 FG-SS
Zoro # G6138791
product price: $27.79
/ea
Sold in multiples of 5 for $138.95
$138.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/8 X 1/4 FG-SS
- Zoro # G6138791
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/4 in |
Fitting Size | 3/8 in x 1/4 in |
Thread Size | 1/4"-18, 3/4"-14 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.44 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.44 in |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, 3/4 In.-14, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.44 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel 1/2In Npt Viton (439-1)
- DAYTON C75 V-Belt, 79" Outside Length, 7/8" Top Width, 1 Ribs (4FJ19)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-02-FRG0B)
- SUPCO MultiPlus Dual Brand V Belt, A45 (A45)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- PARKER Hydraulic Hose Adapter, 1.53" L, 4800 psi (3/4 GG-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD45-SS)
- PARKER Swivel Union, Zinc Steel, Female ORFS, 1In (16 HL6-S)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/2In (8-6 F5OLO-S)
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 1/2In (8 S6LO-S)
- TOMPKINS Hydraulic Fitting-Steel24FJ-12MJ (2406-24-12)
- Parker Hydraulic Hoses & Fittings