Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.36" L, 5400 psi
Mfr # 1 X 1/8 PTR-SS
Zoro # G6138898
product price: $71.75
/ea
Sold in multiples of 5 for $358.75
$358.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 X 1/8 PTR-SS
- Zoro # G6138898
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1 in |
Fitting Size | 1 in x 1/8 in |
Thread Size | 1"-11-1/2, 1/8"-27 |
Length (In.) | 1.36 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 1"-11-1/2 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1/8 in |
Description
Hydraulic Hose Adapter, Thread Size 1 In.-11-1/2, 1/8 In.-27, Fitting Shape Straight, Rigid, 5,400 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-RITE CONTSTANT LEVEL OILER 32OZ PNEUMATIC LUBRICATOR (A10093-24)
- GF&D SYSTEMS Grease Fitting, 1/4-18 Button, PK10 (5PU46)
- DAYTON B225 V-Belt, 226" Outside Length, 21/32" Top Width, 1 Ribs (6L225)
- TSUBAKI Connecting Roller Link, Standard, PK5 (25SSCL)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (3/8 X 1/4 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1.32" L, 5000 psi (1/8 MMO-SS)
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 1/4 FF-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (8 PNLO-S)
- PARKER 1/4" Compression 316 SS Bite Ferrules (4 TU-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 1800 psi (1 DD-SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X12X16)
- Parker Hydraulic Hoses & Fittings