Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.36" L, 5400 psi
Mfr # 1 X 1/4 PTR-SS
Zoro # G6138889
product price: $81.69
/ea
Sold in multiples of 5 for $408.45
Free Shipping & Returns
$408.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 X 1/4 PTR-SS
- Zoro # G6138889
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 1 in |
Fitting Size | 1/4 in x 1 in |
Thread Size | 1"-11-1/2, 1/4"-18 |
Fitting Thread Size 1 | 1"-11-1/2 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.36 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.36 in |
Description
Hydraulic Hose Adapter, Thread Size 1 In.-11-1/2, 1/4 In.-18, Fitting Shape Straight, Rigid, 5,400 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.36 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SEHT43AFTN Coated C-6 Carbide Face Mill Insert (6017-0432)
- SOLBERG Liquid Separator, 60 cfm, 1-1/4 in. NPT (STS-125C)
- ZEELINE 0.5 in. X 32 ft. Oil Hose Reel (1475R)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" Male JIC (6400-10-10-O)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (16 PNLO-SS)
- PARKER Hydraulic Hose Adapter, 1.06" L, 7200 psi (1/8 FF-SS)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In (8 C6LO-S)
- PARKER Hydraulic Hose Adapter, 2.44" L, 4500 psi (3/8 MRO-SS)
- PARKER Hydraulic Hose Adapter, 1.93" L, 4800 psi (3/4 X 1/2 FG-SS)
- PARKER 3/8" x 3/4" Compression 316 SS Sanitary Flange (6-12 ZHLS-SS)
- TOMPKINS Hydraulic Fitting-Steel06MJ-12MOR 90 (6801-06-12)
- Parker Hydraulic Hose Adapters & Plugs