Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.32" L, 5000 psi
Mfr # 1/8 MMO-SS
Zoro # G6139351
Sold in multiples of 10 for $374.90
$374.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/8 in x 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1/8 MMO-SS
- Zoro # G6139351
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Length (In.) | 1.32 |
Hose Fitting C Size | 1/8 in |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Description
Hydraulic Hose Adapter, Thread Size 1/8 In.-27, Fitting Shape Tee, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting C Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Air Dryer, Membrane, 4.6 to 24.5 CFM (HMM5-6F)
- FESTO Silencer UC-QS-8H (UC-QS-8H)
- SKF Shaft Seal, 85 x 110 x 12 mm., HMS5, Nitrile Rubber (85X110X12 HMS5 RG)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-41)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (4 PNLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (10 PNLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (6 PNLO-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4-4 FLO-S)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 X 1/4 FG-SS)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MP 90 EX LONG 2.07" (2501-LL-06-04)
- Parker Hydraulic Hose Adapters & Plugs