Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.25" L, 7200 psi
Mfr # 1/4 X 1/8 FF-SS
Zoro # G6139080
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 X 1/8 FF-SS
- Zoro # G6139080
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/4 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/4"-18, 1/8"-27 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.25 |
Fitting Thread Size 2 | 1/8"-27 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/8 in |
Overall Length | 1.25 in |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape Straight, Rigid, 7,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.25 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z1414IBC 1/4" x 1/4" Industrial Barbed Coupler (Z1414IBC)
- SKF SKF-6008, Single Row Ball Brgs, 6008 (6008)
- U.S. MOTORS Air Compressor (D5C2K)
- CONTINENTAL CONTITECH 3/BX75 Banded Cogged V-Belt, 78" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX75)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 X 1/4 FG-SS)
- PARKER BRASS ADAPTER (1/8F3HG-B)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/8In (6-6 F6L-S)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD45-SS)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/4In (12 HL6-S)
- PARKER Hydraulic Hose Adapter, 1.13" L, 4800 psi (3/8 GG-SS)
- TOMPKINS Hydraulic Fitting-Steel32MP HOLLOW HEX PLUG (5406-HHP-32)
- Parker Hydraulic Hoses & Fittings