Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.25" L, 5400 psi
Mfr # 1 HP-SS
Zoro # G6139275
product price: $39.79
/ea
Sold in multiples of 5 for $198.95
$198.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Steel
- Fitting Size 1 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 5,400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 HP-SS
- Zoro # G6139275
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in |
Thread Size | 1"-11-1/2 |
Length (In.) | 1.25 |
Fitting Thread Size 2 | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Overall Length | 1.25mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 5,400 psi |
Max. Working Pressure (PSI) | 5400 |
Hose Adapter Material | Steel |
Standards | ANSI B1.201, FED-STD-H28/7 |
Finish | Stainless steel |
Fitting Thread Type 1 | Male NPT |
Reusable | Yes |
Material | Stainless Steel |
Description
Hydraulic Hose Plug, Thread Size 1 In.-11-1/2, 5,400 psi, Reusable Yes, Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Straight Through Hose Barb Jack Hammer Coupler, PK 25 (CU-853-25K)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEU1)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Poly Bowl Filter/Regulator/Lubricator Integral Combo (WC1331G)
- REELCRAFT Hose Reel, Welding Gas (TW84100 OLPT)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (16 PNLO-S)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 3/8In (6 C6LO-S)
- PARKER Hydraulic Hose Adapter, 1.36" L, 4800 psi (1 X 3/4 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1.36" L, 5400 psi (1 X 1/2 PTR-SS)
- PARKER Hydraulic Hose Adapter, 2.94" L, 3000 psi (1/2 MRO-SS)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 X 1/4 FF-SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X24X24)
- Parker Hydraulic Hose Adapters & Plugs