Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.17" L, 6000 psi
Mfr # 3/4 X 3/8 PTR-SS
Zoro # G6138916
product price: $28.75
/ea
Sold in multiples of 2 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/4 X 3/8 PTR-SS
- Zoro # G6138916
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 3/4 in |
Fitting Size | 3/4 in x 3/8 in |
Thread Size | 3/4"-14, 3/8"-18 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.17 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.17 in |
Description
Hydraulic Hose Adapter, Thread Size 3/4 In.-14, 3/8 In.-18, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.17 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G06BV, Pressure Line, 5 micron, Outside-In (MF0058438)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.55 in OD (424B)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37030H)
- NB Flange Bearing, Dia. 0.375 In., 0.875 In.L (SWF6GUU)
- PARKER Hydraulic Hose Adapter, 1" L, 6000 psi (3/8 CR-SS)
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 3/8 FF-SS)
- PARKER Hydraulic Hose Adapter, 1.53" L, 4800 psi (3/4 GG-SS)
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 1/2In (8 S6LO-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/4In (12 FLO-S)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 3/8In (6 C6LO-S)
- TOMPKINS Hydraulic Fitting-Steel08FP-04FP (5000-08-04)
- Parker Hydraulic Hoses & Fittings