Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.17" L, 6000 psi
Mfr # 3/4 X 1/8 PTR-SS
Zoro # G6138931
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/4 X 1/8 PTR-SS
- Zoro # G6138931
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 3/4 in |
Fitting Size | 3/4 in x 1/8 in |
Thread Size | 1/8"-27, 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 1/8"-27 |
Length (In.) | 1.17 |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 1.17 in |
Description
Hydraulic Hose Adapter, Thread Size 1/8 In.-27, 3/4 In.-14, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.17 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 14X22X4-RLS35-S (14X22X4-RLS35-S)
- POWERFLITE 4L280 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280-2)
- SPEEDAIRE Air/Oil Filter, 1/8 NPT, 40 Micron (1EJU8)
- GLOBAL INDUSTRIAL Industrial Grade Retractable Reel, 3/8x 50' Hose, 300 PSI (534173)
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 X 1/2 FF-SS)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 3/4In (12 HLO-S)
- PARKER 1/2" SAE-ORB x ORFS 316 SS Straight Thread Connector (8 F5OLO-SS)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/4In (12 F65OL-S)
- PARKER Hydraulic Hose Adapter, 1.32" L, 5000 psi (1/8 MMO-SS)
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 FF-SS)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X16)
- Parker Hydraulic Hose Adapters & Plugs