Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.13" L, 6000 psi
Mfr # 1/4 GG-SS
Zoro # G6139948
product price: $15.99
/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 GG-SS
- Zoro # G6139948
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.13 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.13 in |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.13 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 17mm Bore (6003LLUC3/L627)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11528 (D1189)
- BOSTIK Bostik Never-Seez Pure Nickel Special 8oz. Brush Top Can (NSBT-8N)
- WESTWARD Grease Gun Swivel, 360 Deg., 1/4 In. (21EM20)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/8In (6-6 F6L-S)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 FG-SS)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 X 1/4 FF-SS)
- PARKER 3/8" Compression 316 SS Nut (6 BU-SS)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- PARKER Hydraulic Hose Adapter, 2.46" L, 3000 psi (1/2 MMO-SS)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X20X20)
- Parker Hydraulic Hose Adapters & Plugs