Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.06" L, 7200 psi
Mfr # 1/8 FF-SS
Zoro # G6139169
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1/8 FF-SS
- Zoro # G6139169
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Length (In.) | 1.06 |
Fitting Thread Size 1 | 1/8"-27 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Overall Length | 1.06 in |
Description
Hydraulic Hose Adapter, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, 7,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.06 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SANDVIK 86727289, Return Line, 10 micron, Inside-Out (MF0063689)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Tjernlund Replacement For: 7163-6058 (D130)
- RULAND Jaw Cplg Hub, Bore Dia .188 In, Size JC10 (JC10-3-A)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-100-11)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (24 PNLO-S)
- PARKER Hydraulic Hose Adapter, 1" L, 6000 psi (3/8 CR-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD45-SS)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (3/8 X 1/4 PTR-SS)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 3/4In (12 HLO-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/8In (6 FLO-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- Parker Hydraulic Hose Adapters & Plugs