Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.06" L, 6600 psi
Mfr # 3/4 HP-SS
Zoro # G6139281
product price: $26.29
/ea
Sold in multiples of 5 for $131.45
$131.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Steel
- Fitting Size 3/4 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 6,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/4 HP-SS
- Zoro # G6139281
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 1.06 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Overall Length | 1.06mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 6,600 psi |
Max. Working Pressure (PSI) | 6600 |
Hose Adapter Material | Steel |
Standards | ANSI B1.201, FED-STD-H28/7 |
Fitting Thread Type 1 | Male NPT |
Finish | Stainless steel |
Material | Stainless Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, Thread Size 3/4 In.-14, 6,600 psi, Reusable Yes, Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- DIXON 45Deg Hose Elbow, 3/8 in, MNPT x Hose Barb, Brass, Domestic (1390606C)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR02525-100-11-G)
- MASTER PNEUMATIC AID FIL-REG 1/2 (CFDR60-4)
- PARKER Hydraulic Hose Adapter, 0.3" L, 7200 psi (1/8 HHP-SS)
- PARKER Hydraulic Hose Adapter, 1.13" L, 6000 psi (1/4 GG-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- PARKER Hydraulic Hose Adapter, 1.25" L, 7200 psi (1/4 X 1/8 FF-SS)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/2In (8-6 F5OLO-S)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X04X02)
- Parker Hydraulic Hose Adapters & Plugs