Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1" L, 5000 psi
Mfr # 1/4 CD45-SS
Zoro # G6139607
product price: $50.39
/ea
Sold in multiples of 5 for $251.95
$251.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 CD45-SS
- Zoro # G6139607
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, Fitting Shape 45 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Replacement Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel (31325125C)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- ARO Valve, 50 Series, 5030-35 (5030-35)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -6, 1.78L (1AA6MB4)
- PARKER Hydraulic Hose Adapter, 1.93" L, 4800 psi (3/4 X 1/2 FG-SS)
- PARKER Hydraulic Hose Adapter, 0.77" L, 5400 psi (1 HHP-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (20 PNLO-S)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 1/2In (8 HLO-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1In (16-12 FLO-S)
- PARKER Hydraulic Hose Adapter, 1" L, 1800 psi (1 DD-SS)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0616)
- Parker Hydraulic Hose Adapters & Plugs