Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1" L, 4500 psi
Mfr # 3/8 CD-SS
Zoro # G6139659
product price: $39.79
/ea
Sold in multiples of 5 for $198.95
$198.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/8 CD-SS
- Zoro # G6139659
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 4,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 11.00" O.D. (CA1100X100KW)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BB-100)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- WESTWARD Grease Coupler, 19/32in.1/8in. NPT (F) (19XH26)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (6 PNLO-S)
- PARKER Hydraulic Hose Adapter, 1.25" L, 7200 psi (1/4 X 1/8 FF-SS)
- PARKER Hydraulic Hose Adapter, 1.13" L, 4800 psi (3/8 GG-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD-SS)
- PARKER Hydraulic Hose Adapter, 1.89" L, 3600 psi (1 GG-SS)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (3/8 X 1/4 PTR-SS)
- BRENNAN INDUSTRIES 16FJ-10MJ Straight Reducer (1Pc/Rigid) (2406-16-10)
- Parker Hydraulic Hose Adapters & Plugs