Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1" L, 3000 psi
Mfr # 3/4 DD-SS
Zoro # G6139519
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/4 DD-SS
- Zoro # G6139519
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MCF Series, Metric Cam Follower, #MCFR52SB (MCFR52SB)
- INTERMATIC Motor120V/60Hz Motor, For T100/Wh (WG1570-10D)
- HERITAGE Grease Fitting, M8mm, x1 CS Z3 (H2103Z3)
- D&D 2650mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2650)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 3/8 PTR-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (32 PNLO-S)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- PARKER Hydraulic Hose Adapter, 2.04" L, 4500 psi (3/8 MMO-SS)
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 3/8 FF-SS)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/8-12, Strt (2041-20-20S)
- Parker Hydraulic Hose Adapters & Plugs