Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1" L, 3000 psi
Mfr # 1/2 CD-SS
Zoro # G6139640
Sold in multiples of 5 for $430.75
Free Shipping & Returns
$430.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1/2 CD-SS
- Zoro # G6139640
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3073 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B118)
- TIMKEN TRB Single Cone PwrDense <4 OD, NP722065-2 (NP722065-2)
- HONDA Replacement For Mega Compressor GX390 (0401-GX390)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 11 # of Teeth (100BS11H X 2)
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 3/8 FF-SS)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 1/4In (4 HL6-S)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 1/2In (8 HLO-S)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD45-SS)
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 1/4In (4 S6LO-S)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 3/8In (6 C6LO-S)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, El, 1.29In (FF1868T0404S)
- Parker Hydraulic Hoses & Fittings